Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Heater, Heavy Duty, For Poly Drums/Pails, 240VAC, 300W, 55 Gallon

  • Mfr # GDPCS25

  • Zoro # G6712404


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Watts
300 W
Amps AC
2.5 A
Voltage
240 V
Watt Density
1.23 W/sq in
Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDPCS25
Zoro #
G6712404
UPC #
-
Country of Origin
United States

Dimensions

Length
70 in
Drum Dia.
22 1/3 in
Width
4 in
Height
1/4 in
Strap Width
3 in
Power Cord Length
6 ft
Heater Length
70 in
Heater Width
4 in
Drum Diameter - Maximum
22 1/3 in

Details

Item
Drum Heater
Watts
300 W
Amps AC
2.5 A
Voltage
240 V
Watt Density
1.23 W/sq in
Drum Capacity
55 gal
For Use With
Poly Drum
Features
Built in Electrically Grounded
Control Range
50 Degrees to 160 Degrees F
Includes
Bare Ends
Standards
CSA certified
Powered By
Electric
Type
Electric
Thermostat Temperature -Maximum
160 Degrees F
Current Rating
2.5 A
Electrical Connection Type
Bare Wires
Operating Temperature - Minimum
50 Degrees F
Environment
Indoor, Outdoor
For Container Capacity
55 gal
Operating Temperature - Maximum
160 Degrees F
Thermostat Temperature -Minimum
0 Degrees F
For Container Material Type
Plastic
Operating Voltage
230V AC
For Container Type
Drums

Description

Drum Heater, Current Rating 2.5 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Plastic, For Container Type Drums, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 230V AC, Watt Density 1.23 W/sq in, Watts 300 W, Drum Diameter - Maximum 22 1/3 in, Electrical Connection Type Bare Wires, Features Built in Electrically Grounded, Heater Length 70 in, Heater Width 4 in, Includes Bare Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.