Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon

  • Mfr # GDHCS15

  • Zoro # G6835656


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Watts
1,200 W
Amps AC
10 A
Voltage
120 V
Watt Density
4.9 W/sq in
Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDHCS15
Zoro #
G6835656
UPC #
-
Country of Origin
United States

Dimensions

Length
70 in
Drum Dia.
22 1/3 in
Strap Width
3 in
Height
1/4 in
Width
4 in
Heater Length
70 in
Drum Diameter - Maximum
22 1/3 in
Power Cord Length
6 ft
Heater Width
4 in

Details

Item
Drum Heater
Watts
1,200 W
Amps AC
10 A
Voltage
120 V
Watt Density
4.9 W/sq in
Drum Capacity
55 gal
Standards
CSA certified
Includes
Nema 5-15 Plug
Powered By
Electric
For Use With
Metal Drum
Control Range
50 Degrees to 450 Degrees F
Features
Built in Electrically Grounded
Type
Electric
Thermostat Temperature -Minimum
0 Degrees F
Current Rating
10 A
Thermostat Temperature -Maximum
425 Degrees F
Environment
Indoor, Outdoor
For Container Material Type
Metal
Operating Temperature - Minimum
50 Degrees F
For Container Type
Drums
Electrical Connection Type
5-15P Plug
Operating Temperature - Maximum
450 Degrees F
For Container Capacity
55 gal
Operating Voltage
115V AC

Description

Drum Heater, Current Rating 10 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 115V AC, Watt Density 4.9 W/sq in, Watts 1,200 W, Drum Diameter - Maximum 22 1/3 in, Electrical Connection Type 5-15P Plug, Features Built in Electrically Grounded, Heater Length 70 in, Heater Width 4 in, Includes Nema 5-15 Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.