Drum Heater, Heavy Duty, Metal Drums/Pails, 240VAC, 1000W, 30 Gallon

  • Mfr # GDHCS23

  • Zoro # G0703361


original price:  $179.99 , new price: $166.99 , 7 percent off
new price:  $166.99
/ea
Free Shipping & Returns

Key Features

Watts
1,000 W
Amps AC
8.3 A
Voltage
240 V
Watt Density
4.2 W/sq in
Length
58 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDHCS23
Zoro #
G0703361
UPC #
-
Country of Origin
United States

Dimensions

Length
58 1/2 in
Drum Dia.
18 in
Drum Diameter - Maximum
18 in
Heater Length
58 1/2 in

Details

Item
Drum Heater
Watts
1,000 W
Amps AC
8.3 A
Voltage
240 V
Watt Density
4.2 W/sq in
Drum Capacity
30 gal
Powered By
Electric
Features
Built-In Control, Durable and Long Lasting, Grounded Heating Element, Large Uniform Heater Coverage and High Wattages
Type
Electric
For Container Capacity
30 gal
Current Rating
8.3 A
For Container Type
Drums
Thermostat Temperature -Minimum
0 Degrees F
Environment
Indoor, Outdoor
For Container Material Type
Metal
Thermostat Temperature -Maximum
425 Degrees F
Operating Voltage
230V AC

Description

Drum Heater, Current Rating 8.3 A, Environment Indoor, Outdoor, For Container Capacity 30 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 0 Degrees F, Operating Voltage 230V AC, Watt Density 4.2 W/sq in, Watts 1,000 W, Drum Diameter - Maximum 18 in, Features Built-In Control, Durable and Long Lasting, Grounded Heating Element, Large Uniform Heater Coverage and High Wattages, Heater Length 58 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.