Zoro Homepage

Evapoway Anti-Condensate Pan, 13x10x4

  • Mfr # DM15W-1D

  • Zoro # G404857825


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Material
Corrosion resistant 22-gauge stainless steel
Voltage
120 VAC
Height
4
Width
10
Length
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM15W-1D
Zoro #
G404857825
UPC #
-
Country of Origin
United States

Dimensions

Height
4
Width
10
Length
13

Details

Item
Evapoway Anti-Condensate Pan, 13x10x4"
Material
Corrosion resistant 22-gauge stainless steel
Voltage
120 VAC
Dissipation Rate per Day
12
Application
Commercial Refrigeration; Industrial Units; Elevators; HVAC Units
Amps
12.5
Features
Runs independent of ambient conditions; High-limit safety and float-switch operation; Tubular-style heating element; For use in non low flashpoint refrigerant applications; Provides the required heat in the application to eliminate condensation water in commercial refrigeration, HVAC, and vertical transportaiton
Color
Silver
Includes
Standard 3-prong plug (NEMA 5-15)
Watts
1500
Capacity
7 qt

Description

Evapoway Anti-Condensate Pan, 13x10x4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.