Zoro Homepage

Evapoway Anti-Condensate Pan, 21x13x4

  • Mfr # DM15WW-3D

  • Zoro # G304857826


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Material
Corrosion resistant 22-gauge stainless steel
Voltage
240 VAC
Height
4
Width
13
Length
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM15WW-3D
Zoro #
G304857826
UPC #
-
Country of Origin
United States

Dimensions

Height
4
Width
13
Length
21

Details

Item
Evapoway Anti-Condensate Pan, 21x13x4"
Material
Corrosion resistant 22-gauge stainless steel
Voltage
240 VAC
Features
Runs independent of ambient conditions; High-limit safety and float-switch operation; Tubular-style heating element; For use in non low flashpoint refrigerant applications; Provides the required heat in the application to eliminate condensation water in commercial refrigeration, HVAC, and vertical transportaiton
Application
Commercial Refrigeration; Industrial Units; Elevators; HVAC Units
Color
Silver
Amps
6.25
Includes
Bare wire leads
Watts
1500
Dissipation Rate per Day
12
Capacity
15 qt

Description

Evapoway Anti-Condensate Pan, 21x13x4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.