Extra Heavy Duty 120V, Metal
- Mfr # DHCH11
- Zoro # G724486484
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
For Container Material Type
Metal
Application
Freeze Protection, Heat-Up Drum Contents to a Required Temperature, Melting of Solids, Temperature Maintenance, Thermal Mixing, Viscosity Control
Insulation Material
Fiberglass
Environment
Indoor, Outdoor
Heater Exterior Material
Silicone Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHCH11
- Zoro #
- G724486484
- UPC #
- -
- Country of Origin
- United States
- For Container Material Type
- Metal
- Application
- Freeze Protection, Heat-Up Drum Contents to a Required Temperature, Melting of Solids, Temperature Maintenance, Thermal Mixing, Viscosity Control
- Insulation Material
- Fiberglass
- Environment
- Indoor, Outdoor
- Heater Exterior Material
- Silicone Rubber
- Operating Temperature - Maximum
- 450 Degrees F
- For Container Capacity
- 15 to 16 gal
- Thermostat Temperature -Minimum
- 50 Degrees F
- Controller Type
- Analog
- Watts
- 700 W
- Features
- Heavy-Duty, Plug and Play
- Standards
- cCSAus, CE, cURus, REACH, RoHS
- Operating Temperature - Minimum
- -60 Degrees F
- Electrical Connection Type
- 5-15P Plug
- Includes
- 6 ft Cord with NEMA 5-15 Plug
- Current Rating
- 2.92 A
- Thermostat Temperature -Maximum
- 425 Degrees F
- Closure Method
- Expandable Spring
- Operating Voltage
- 115V AC
- Item
- Drum Heater
- Watt Density
- 5 W/sq in
- IP Rating
- IP54
Dimensions
- Drum Diameter - Minimum
- 14 in
- Drum Diameter - Maximum
- 15 in
- Heater Length
- 44 in
- Heater Height
- 4 in
- Power Cord Length
- 6 ft
- Fits Chest Size
- Heavy-Duty, Plug and Play
Description
Drum Heater, Current Rating 2.92 A, Environment Indoor, Outdoor, For Container Capacity 15 to 16 gal, For Container Material Type Metal, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 5 W/sq in, Watts 700 W, Closure Method Expandable Spring, Controller Type Analog, Drum Diameter - Maximum 15 in, Drum Diameter - Minimum 14 in, Electrical Connection Type 5-15P Plug, Features Heavy-Duty, Plug and Play
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.