Extra Heavy Duty 120V, Metal

  • Mfr # DHCH15
  • Zoro # G824485776
product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage
115V AC
Heater Length
70 in
Thermostat Temperature -Maximum
425 Degrees F
Drum Diameter - Minimum
22 5/16 in
For Container Material Type
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DHCH15
Zoro #
G824485776
UPC #
-
Country of Origin
United States

Dimensions

Heater Length
70 in
Drum Diameter - Minimum
22 5/16 in
Drum Diameter - Maximum
23 3/16 in
Heater Height
4 in
Power Cord Length
6 ft
Fits Chest Size
Heavy-Duty, Plug and Play

Details

Item
Drum Heater
Operating Voltage
115V AC
Thermostat Temperature -Maximum
425 Degrees F
For Container Material Type
Metal
IP Rating
IP54
Closure Method
Expandable Spring
Electrical Connection Type
5-15P Plug
Environment
Indoor, Outdoor
Application
Freeze Protection, Heat-Up Drum Contents to a Required Temperature, Melting of Solids, Temperature Maintenance, Thermal Mixing, Viscosity Control
Thermostat Temperature -Minimum
50 Degrees F
For Container Capacity
55 gal
Features
Heavy-Duty, Plug and Play
Includes
6 ft Cord with NEMA 5-15 Plug
Operating Temperature - Minimum
-60 Degrees F
Heater Exterior Material
Silicone Rubber
Current Rating
5 A
Watts
1,200 W
Standards
cCSAus, CE, cURus, REACH, RoHS
Insulation Material
Fiberglass
Controller Type
Analog
Watt Density
5 W/sq in
Operating Temperature - Maximum
450 Degrees F

Description

Drum Heater, Current Rating 5 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Metal, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 5 W/sq in, Watts 1,200 W, Closure Method Expandable Spring, Controller Type Analog, Drum Diameter - Maximum 23 3/16 in, Drum Diameter - Minimum 22 5/16 in, Electrical Connection Type 5-15P Plug, Features Heavy-Duty, Plug and Play

Ratings & reviews