Extra Heavy Duty 240V, Poly
- Mfr # DPCH21
- Zoro # G024484944
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
450 Degrees F
Current Rating
2.92 A
Thermostat Temperature -Minimum
50 Degrees F
Standards
cCSAus, CE, cURus, REACH, RoHS
Heater Length
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPCH21
- Zoro #
- G024484944
- UPC #
- -
- Country of Origin
- United States
- Operating Temperature - Maximum
- 450 Degrees F
- Current Rating
- 2.92 A
- Thermostat Temperature -Minimum
- 50 Degrees F
- Standards
- cCSAus, CE, cURus, REACH, RoHS
- Operating Temperature - Minimum
- -60 Degrees F
- Application
- Freeze Protection, Heat-Up Drum Contents to a Required Temperature, Melting of Solids, Temperature Maintenance, Thermal Mixing, Viscosity Control
- Heater Exterior Material
- Silicone Rubber
- Features
- Heavy-Duty, Plug and Play
- For Container Capacity
- 15 to 16 gal
- Watt Density
- 1.25 W/sq in
- Thermostat Temperature -Maximum
- 160 Degrees F
- Operating Voltage
- 230V AC
- Insulation Material
- Fiberglass
- Controller Type
- Analog
- Includes
- 6 ft Cord with NEMA 5-15 Plug
- Watts
- 208 W
- For Container Material Type
- Plastic
- Closure Method
- Expandable Spring
- Environment
- Indoor, Outdoor
- IP Rating
- IP54
- Item
- Drum Heater
- Electrical Connection Type
- Bare Wires
Dimensions
- Heater Length
- 44 in
- Power Cord Length
- 6 ft
- Heater Height
- 4 in
- Drum Diameter - Minimum
- 14 in
- Drum Diameter - Maximum
- 15 in
- Fits Chest Size
- Heavy-Duty, Plug and Play
Description
Drum Heater, Current Rating 2.92 A, Environment Indoor, Outdoor, For Container Capacity 15 to 16 gal, For Container Material Type Plastic, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 230V AC, Watt Density 1.25 W/sq in, Watts 208 W, Closure Method Expandable Spring, Controller Type Analog, Drum Diameter - Maximum 15 in, Drum Diameter - Minimum 14 in, Electrical Connection Type Bare Wires, Features Heavy-Duty, Plug and Play
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.