Extra Heavy Duty 240V, Poly
- Mfr # DPCH23
- Zoro # G224486588
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Watts
250 W
Operating Voltage
230V AC
Includes
6 ft Cord with NEMA 5-15 Plug
Closure Method
Expandable Spring
Operating Temperature - Maximum
450 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPCH23
- Zoro #
- G224486588
- UPC #
- -
- Country of Origin
- United States
- Watts
- 250 W
- Operating Voltage
- 230V AC
- Includes
- 6 ft Cord with NEMA 5-15 Plug
- Closure Method
- Expandable Spring
- Operating Temperature - Maximum
- 450 Degrees F
- Operating Temperature - Minimum
- -60 Degrees F
- Electrical Connection Type
- Bare Wires
- Features
- Heavy-Duty, Plug and Play
- Heater Exterior Material
- Silicone Rubber
- Controller Type
- Analog
- For Container Capacity
- 30 gal
- Watt Density
- 1.25 W/sq in
- Thermostat Temperature -Minimum
- 50 Degrees F
- Thermostat Temperature -Maximum
- 160 Degrees F
- Application
- Freeze Protection, Heat-Up Drum Contents to a Required Temperature, Melting of Solids, Temperature Maintenance, Thermal Mixing, Viscosity Control
- Item
- Drum Heater
- Current Rating
- 4.17 A
- For Container Material Type
- Plastic
- Insulation Material
- Fiberglass
- Standards
- cCSAus, CE, cURus, REACH, RoHS
- IP Rating
- IP54
- Environment
- Indoor, Outdoor
Dimensions
- Heater Length
- 58 1/2 in
- Heater Height
- 4 in
- Drum Diameter - Minimum
- 18 5/8 in
- Drum Diameter - Maximum
- 19 5/8 in
- Power Cord Length
- 6 ft
- Fits Chest Size
- Heavy-Duty, Plug and Play
Description
Drum Heater, Current Rating 4.17 A, Environment Indoor, Outdoor, For Container Capacity 30 gal, For Container Material Type Plastic, Thermostat Temperature -Maximum 160 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 230V AC, Watt Density 1.25 W/sq in, Watts 250 W, Closure Method Expandable Spring, Controller Type Analog, Drum Diameter - Maximum 19 5/8 in, Drum Diameter - Minimum 18 5/8 in, Electrical Connection Type Bare Wires, Features Heavy-Duty, Plug and Play
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.