Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Griffin Beaker Heater, Silicone Rubber, 120VAC, 1000 mL, 350W

  • Mfr # GBH1000-1

  • Zoro # G4787501


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
450 Degrees F
Voltage
120V
Color
Orange
Includes
2' FT power leads with standard NEMA 1-15 two-prong plug.
Wattage
350 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBH1000-1
Zoro #
G4787501
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 1/4 in
Power Cord Length
24 in
Thickness
3/16 in
Overall Length
17 1/4 in

Details

Item
Beaker Heater
Max. Temp.
450 Degrees F
Voltage
120V
Color
Orange
Includes
2' FT power leads with standard NEMA 1-15 two-prong plug.
Wattage
350 W
For Use With
SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A
Series
GBH
Standards
REACH, RoHS
Features
Chemical Resistant, Fits Griffin and Standard Size Beakers, Moisture Resistant, Removable with Hook and Loop Fastener
Includes Controller
No
Heating Device Outer Material
Silicone Rubber
Power Density
5 W/sq in
Product Type
Heating Blanket
Compatible Product Type
Griffin Beakers, Standard Beakers
Controller Required
Controller Required
Operating Temperature - Maximum
232 Degrees C
Exposure Temperature - Minimum
-51 Degrees C
Includes Adhesive Backing
No Backing
Exposure Temperature - Maximum
232 Degrees C
Operating Temperature - Minimum
232 Degrees C
Current
2.92 A
Includes Grounded Wire
Ungrounded

Description

Beaker Heater, GBH Series, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 350 W, Features Chemical Resistant, Fits Griffin and Standard Size Beakers, Moisture Resistant, Removable with Hook and Loop Fastener, Includes Controller No, Standards REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.