Heating Blanket, 120VAC, 720W, Power Density: 5.0W/in2, 12"W x 12"L

  • Mfr # GSRMU0512121

  • Zoro # G5905907


original price: $83.29
5% off
new price: $78.69
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
Up to 450 Degrees F
Standards
CE, RoHS
Length
14 in
Heating Device Type
Blanket
Includes Controller
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSRMU0512121
Zoro #
G5905907
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Width
12 in
Thickness
3/16 in
Overall Width
12 in
Overall Length
14 in

Details

Temp. Range (F)
Up to 450 Degrees F
Standards
CE, RoHS
Item
Silicone Rubber Heater
Heating Device Type
Blanket
Includes Controller
No
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Amps
6 A
Max. Temp.
450 Degrees F
Series
SRMU
Voltage
120V
Features
Chemical Resistant, Moisture Resistant
Temp. Range (C)
0 Degrees to 232 Degrees
Controller
Not Included
Wattage
720 W
Temp. Range
0 Degrees to 450 Degrees F
Includes Adhesive Backing
No Backing
Exposure Temperature - Minimum
-51 Degrees C
Product Type
Heating Blanket
Controller Required
Controller Required
Power Density
5 W/sq in
Compatible Product Type
Conveyors, Hoppers, Silos, Tanks
Includes Grounded Wire
Ungrounded
Current
6 A
Operating Temperature - Minimum
232 Degrees C
Color
Orange
Operating Temperature - Maximum
232 Degrees C
Exposure Temperature - Maximum
232 Degrees C

Description

Heating Blanket, SRMU Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 720 W, Amps 6 A, Width 12 in, Length 14 in, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards CE, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.