Zoro Homepage

Heating Blanket, 240V, 1080W, 36" L, 12" W

  • Mfr # SRM12362PADJB

  • Zoro # G8366085


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Heating Device Type
Blanket
Includes Controller
Yes
Series
SRM-ADJ
Features
360 Degrees Grounded Heating Element for Safety, Power Cord, Chemical Resistant, Moisture Resistant
Voltage
240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM12362PADJB
Zoro #
G8366085
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
12 in
Overall Width
12 in
Thickness
3/16 in
Overall Length
36 in
Power Cord Length
6 ft

Details

Heating Device Type
Blanket
Includes Controller
Yes
Series
SRM-ADJ
Features
360 Degrees Grounded Heating Element for Safety, Power Cord, Chemical Resistant, Moisture Resistant
Voltage
240V
Amps
13.5 A
Temp. Range (C)
0 Degrees to 71 Degrees
Temp. Range (F)
0 Degrees to 160 Degrees F
Wattage
1,080 W
Item
Heating Blanket
Max. Temp.
160 Degrees F
Standards
cCSAus, CE, CRUS, REACH, RoHS
Heating Device Outer Material
Silicone Rubber
Exposure Temperature - Minimum
-51 Degrees C
Power Density
2.5 W/sq in
Product Type
Heating Blanket
Current
13.5 A
Exposure Temperature - Maximum
232 Degrees C
Compatible Product Type
Conveyors, Hoppers, Silos, Tanks, Vats, Vessels
Includes Adhesive Backing
Adhesive
Controller Required
Controller Not Required
Includes Grounded Wire
Grounded
Operating Temperature - Minimum
232 Degrees C
For Material
Metal
Color
Orange
Operating Temperature - Maximum
71 Degrees C

Description

Heating Blanket, SRM-ADJ Series, Temp. Range (C) 0 Degrees to 71 Degrees , Temp. Range (F) 0 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F, Voltage 240V, Wattage 1,080 W, Amps 13.5 A, Width 12 in, Length 36 in, Features 360 Degrees Grounded Heating Element for Safety, Power Cord, Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.