Zoro Homepage

Heating Blanket, 240V, 1440W, 24" L, 24" W

  • Mfr # SRM24242PADJB

  • Zoro # G8366042


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V
Standards
cCSAus, CE, CRUS, REACH, RoHS
Length
24 in
Max. Temp.
160 Degrees F
Wattage
1,440 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM24242PADJB
Zoro #
G8366042
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Overall Width
24 in
Thickness
3/16 in
Overall Length
24 in
Power Cord Length
6 ft

Details

Voltage
240V
Standards
cCSAus, CE, CRUS, REACH, RoHS
Max. Temp.
160 Degrees F
Wattage
1,440 W
Series
SRM-ADJ
Item
Heating Blanket
Temp. Range (C)
0 Degrees to 71 Degrees
Heating Device Outer Material
Silicone Rubber
Features
360 Degrees Grounded Heating Element for Safety, Power Cord, Chemical Resistant, Moisture Resistant
Heating Device Type
Blanket
Amps
13.5 A
Includes Controller
Yes
Temp. Range (F)
0 Degrees to 160 Degrees F
Color
Orange
For Material
Metal
Includes Grounded Wire
Grounded
Power Density
2.5 W/sq in
Product Type
Heating Blanket
Exposure Temperature - Maximum
232 Degrees C
Compatible Product Type
Conveyors, Hoppers, Silos, Tanks, Vats, Vessels
Operating Temperature - Minimum
232 Degrees C
Includes Adhesive Backing
Adhesive
Controller Required
Controller Not Required
Exposure Temperature - Minimum
-51 Degrees C
Operating Temperature - Maximum
71 Degrees C
Current
13.5 A

Description

Heating Blanket, SRM-ADJ Series, Temp. Range (C) 0 Degrees to 71 Degrees , Temp. Range (F) 0 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F, Voltage 240V, Wattage 1,440 W, Amps 13.5 A, Width 24 in, Length 24 in, Features 360 Degrees Grounded Heating Element for Safety, Power Cord, Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.