Zoro Homepage

Heating Blanket, 240V, 360W24" L, 6" W

  • Mfr # SRM06242PADJB

  • Zoro # G8367022


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
160 Degrees F
Amps
13.5 A
Width
6 in
Heating Device Type
Blanket
Standards
cCSAus, CE, CRUS, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRM06242PADJB
Zoro #
G8367022
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
24 in
Thickness
3/16 in
Power Cord Length
6 ft
Overall Width
6 in
Overall Length
24 in

Details

Max. Temp.
160 Degrees F
Amps
13.5 A
Item
Heating Blanket
Heating Device Type
Blanket
Standards
cCSAus, CE, CRUS, REACH, RoHS
Series
SRM-ADJ
Temp. Range (F)
0 Degrees to 160 Degrees F
Heating Device Outer Material
Silicone Rubber
Includes Controller
Yes
Temp. Range (C)
0 Degrees to 71 Degrees
Wattage
360 W
Features
360 Degrees Grounded Heating Element for Safety, Power Cord, Chemical Resistant, Moisture Resistant
Voltage
240V
Includes Grounded Wire
Grounded
Current
13.5 A
Color
Orange
Compatible Product Type
Conveyors, Hoppers, Silos, Tanks, Vats, Vessels
Operating Temperature - Minimum
232 Degrees C
For Material
Metal
Power Density
2.5 W/sq in
Exposure Temperature - Minimum
-51 Degrees C
Product Type
Heating Blanket
Exposure Temperature - Maximum
232 Degrees C
Operating Temperature - Maximum
71 Degrees C
Controller Required
Controller Not Required
Includes Adhesive Backing
Adhesive

Description

Heating Blanket, SRM-ADJ Series, Temp. Range (C) 0 Degrees to 71 Degrees , Temp. Range (F) 0 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F, Voltage 240V, Wattage 360 W, Amps 13.5 A, Width 6 in, Length 24 in, Features 360 Degrees Grounded Heating Element for Safety, Power Cord, Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.