Heating Blanket, Hazardous-Area, 120V, 1440W, 24"W x 24"L, PSA, T3

  • Mfr # SRX242414401PT3

  • Zoro # G9577942


product price:  $843.99
/ea
Free Shipping & Returns

Key Features

Heating Device Outer Material
Silicone Rubber
Amps
12 A
Voltage
120V
Temp. Range (C)
-51 Degrees to 204 Degrees
Standards
CE, FM Approved, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRX242414401PT3
Zoro #
G9577942
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Overall Width
24 in
Power Cord Length
12 in
Overall Length
24 in
Thickness
3/16 in

Details

Item
Heating Blanket
Heating Device Outer Material
Silicone Rubber
Amps
12 A
Voltage
120V
Temp. Range (C)
-51 Degrees to 204 Degrees
Standards
CE, FM Approved, REACH, RoHS
Series
SRX
Wattage
1,440 W
Temp. Range
-60 Degrees to 450 Degrees F
Includes Controller
No
Temp. Range (F)
-60 Degrees to 450 Degrees F
Max. Temp.
450 Degrees F
Heating Device Type
Blanket
Features
Chemical Resistant, Moisture Resistant, Radiation Resistant
Color
Orange
For Material
Metal
Operating Temperature - Maximum
232 Degrees C
Exposure Temperature - Minimum
-51 Degrees C
Includes Adhesive Backing
Adhesive
Controller Required
Controller Required
Current
12 A
Exposure Temperature - Maximum
204 Degrees C
Includes Grounded Wire
Grounded
Product Type
Heating Blanket
Power Density
2.5 W/sq in
Operating Temperature - Minimum
144 Degrees C
Compatible Product Type
Conveyors, Hoppers, Silos, Tanks
Compatible with Manufacturer Model Number
TB111N-325

Description

Heating Blanket, SRX Series, Temp. Range (C) -51 Degrees to 204 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 1,440 W, Amps 12 A, Width 24 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards CE, FM Approved, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.