Heating Blanket, Hazardous-Area, 120V, 360W, 6"W x 24"L, PSA, T3

  • Mfr # SRX06243601PT3

  • Zoro # G9577976


product price:  $405.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
450 Degrees F
Voltage
120V
Temp. Range (F)
-60 Degrees to 450 Degrees F
Width
6 in
Series
SRX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRX06243601PT3
Zoro #
G9577976
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
24 in
Overall Width
6 in
Overall Length
24 in
Thickness
3/16 in
Power Cord Length
12 in

Details

Max. Temp.
450 Degrees F
Voltage
120V
Temp. Range (F)
-60 Degrees to 450 Degrees F
Series
SRX
Includes Controller
No
Heating Device Outer Material
Silicone Rubber
Wattage
360 W
Temp. Range
-60 Degrees to 450 Degrees F
Features
Chemical Resistant, Moisture Resistant, Radiation Resistant
Standards
CE, FM Approved, REACH, RoHS
Amps
3 A
Temp. Range (C)
-51 Degrees to 204 Degrees
Item
Heating Blanket
Heating Device Type
Blanket
Includes Adhesive Backing
Adhesive
Operating Temperature - Minimum
-51 Degrees C
Compatible Product Type
Conveyors, Hoppers, Silos, Tanks
Product Type
Heating Blanket
Color
Orange
Operating Temperature - Maximum
232 Degrees C
Current
3 A
Exposure Temperature - Maximum
204 Degrees C
Includes Grounded Wire
Grounded
Controller Required
Controller Required
Exposure Temperature - Minimum
-51 Degrees C
For Material
Metal
Power Density
2.5 W/sq in
Compatible with Manufacturer Model Number
TB111N-325

Description

Heating Blanket, SRX Series, Temp. Range (C) -51 Degrees to 204 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 360 W, Amps 3 A, Width 6 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards CE, FM Approved, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.