Heating Blanket, Silicone Rubber, 120V, 1440W, 24"W x 24"L, PSA, Plug

  • Mfr # SRL24241PADJB

  • Zoro # G6001974


product price:  $533.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Temp. Range
50 Degrees to 450 Degrees F
Features
Chemical Resistant, Moisture Resistant
Temp. Range (F)
50 Degrees to 425 Degrees F
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRL24241PADJB
Zoro #
G6001974
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Thickness
3/16 in
Overall Width
24 in
Overall Length
24 in
Power Cord Length
6 ft

Details

Voltage
120V
Temp. Range
50 Degrees to 450 Degrees F
Features
Chemical Resistant, Moisture Resistant
Temp. Range (F)
50 Degrees to 425 Degrees F
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Series
SRL
Controller
Included
Item
Heating Blanket
Standards
cCSAus, CE, CRUS, REACH, RoHS
Accuracy
+/-15 Degrees F
Heating Device Type
Blanket
Includes Controller
Yes
Max. Temp.
450 Degrees F
Temp. Range (C)
10 Degrees to 218 Degrees
Amps
12 A
Wattage
1,440 W
Includes Grounded Wire
Grounded
For Material
Metal
Compatible Product Type
Conveyors, Hoppers, Silos, Tanks, Vats, Vessels
Exposure Temperature - Minimum
-51 Degrees C
Includes Adhesive Backing
Adhesive
Power Density
2.5 W/sq in
Operating Temperature - Maximum
218 Degrees C
Controller Required
Controller Not Required
Color
Orange
Current
12 A
Product Type
Heating Blanket
Exposure Temperature - Maximum
232 Degrees C
Operating Temperature - Minimum
232 Degrees C
Temperature Accuracy
+/-8.33 Degrees C

Description

Heating Blanket, SRL Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 50 Degrees to 425 Degrees F, Max. Temp. 450 Degrees F, Accuracy +/-15 Degrees F, Voltage 120V, Wattage 1,440 W, Amps 12 A, Width 24 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.