Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L

  • Mfr # SRP12121

  • Zoro # G4789066


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
(-) 60 - (+) 450 F
Controller
Not Included
Features
Chemical Resistant, Moisture Resistant, Radiation Resistant
Standards
cCSAus, CE, CRUS, REACH, RoHS
Includes Controller
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP12121
Zoro #
G4789066
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Power Cord Length
4 ft
Overall Length
12 in
Overall Width
12 in
Thickness
3/16 in

Details

Temp. Range
(-) 60 - (+) 450 F
Controller
Not Included
Features
Chemical Resistant, Moisture Resistant, Radiation Resistant
Standards
cCSAus, CE, CRUS, REACH, RoHS
Includes Controller
No
Max. Temp.
450 Degrees F
Temp. Range (F)
-60 Degrees to 450 Degrees F
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Amps
1.5 A
Voltage
120V
Wattage
180 W
Temp. Range (C)
-51 Degrees to 232 Degrees
Item
Silicone Heating Blanket
Heating Device Type
Blanket
Series
SRP
Controller Required
Controller Required
Includes Grounded Wire
Grounded
Exposure Temperature - Minimum
-51 Degrees C
Exposure Temperature - Maximum
232 Degrees C
Current
1.5 A
Product Type
Heating Blanket
For Material
Plastic
Operating Temperature - Minimum
232 Degrees C
Includes Adhesive Backing
No Backing
Operating Temperature - Maximum
232 Degrees C
Color
Orange
Power Density
1.25 W/sq in
Compatible Product Type
Conveyors, Enclosures/Control Panels, Hoppers, Low Temperature Ovens, Presses, Silos, Storage Tanks, Tank Trucks, Vats

Description

Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 180 W, Amps 1.5 A, Width 12 in, Length 12 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.