Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L

  • Mfr # SRL06121

  • Zoro # G4788917


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Standards
cCSAus, CE, CRUS, REACH, RoHS
Temp. Range (C)
-51 Degrees to 232 Degrees
Series
SRL
Max. Temp.
450 Degrees F
Wattage
180 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRL06121
Zoro #
G4788917
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
12 in
Overall Length
12 in
Thickness
3/16 in
Power Cord Length
4 ft
Overall Width
6 in

Details

Standards
cCSAus, CE, CRUS, REACH, RoHS
Temp. Range (C)
-51 Degrees to 232 Degrees
Series
SRL
Max. Temp.
450 Degrees F
Wattage
180 W
Features
Chemical Resistant, Moisture Resistant, Radiation Resistant
Amps
1.5 A
Item
Silicone Heating Blanket
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Temp. Range
(-) 60 - (+) 450 F
Voltage
120V
Includes Controller
No
Temp. Range (F)
-60 Degrees to 450 Degrees F
Heating Device Type
Blanket
Controller
Not Included
Operating Temperature - Maximum
232 Degrees C
Current
1.5 A
Product Type
Heating Blanket
Operating Temperature - Minimum
232 Degrees C
Exposure Temperature - Maximum
232 Degrees C
Color
Orange
Compatible Product Type
Conveyors, Enclosures/Control Panels, Hoppers, Low Temperature Ovens, Presses, Silos, Storage Tanks, Tank Trucks, Vats
Includes Adhesive Backing
No Backing
Exposure Temperature - Minimum
-51 Degrees C
Controller Required
Controller Required
For Material
Metal
Power Density
2.5 W/sq in
Includes Grounded Wire
Grounded

Description

Heating Blanket, SRL Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 180 W, Amps 1.5 A, Width 6 in, Length 12 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.