Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Blanket, Silicone Rubber, 120V, 2160W, 24"W x 36"L

  • Mfr # SRL24361

  • Zoro # G4788971


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
(-) 60 - (+) 450 F
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Length
36 in
Wattage
2,160 W
Standards
cCSAus, CE, CRUS, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRL24361
Zoro #
G4788971
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
24 in
Overall Width
24 in
Overall Length
36 in
Thickness
3/16 in
Power Cord Length
4 ft

Details

Temp. Range
(-) 60 - (+) 450 F
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Wattage
2,160 W
Standards
cCSAus, CE, CRUS, REACH, RoHS
Controller
Not Included
Series
SRL
Voltage
120V
Amps
18 A
Includes Controller
No
Temp. Range (F)
-60 Degrees to 450 Degrees F
Item
Silicone Heating Blanket
Heating Device Type
Blanket
Max. Temp.
450 Degrees F
Temp. Range (C)
-51 Degrees to 232 Degrees
Features
Chemical Resistant, Moisture Resistant, Radiation Resistant
Controller Required
Controller Required
Color
Orange
Exposure Temperature - Minimum
-51 Degrees C
Includes Adhesive Backing
No Backing
Includes Grounded Wire
Grounded
For Material
Metal
Compatible Product Type
Conveyors, Enclosures/Control Panels, Hoppers, Low Temperature Ovens, Presses, Silos, Storage Tanks, Tank Trucks, Vats
Operating Temperature - Minimum
232 Degrees C
Operating Temperature - Maximum
232 Degrees C
Exposure Temperature - Maximum
232 Degrees C
Product Type
Heating Blanket
Current
18 A
Power Density
2.5 W/sq in
Compatible with Manufacturer Model Number
TB250N-150

Description

Heating Blanket, SRL Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 2,160 W, Amps 18 A, Width 24 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.