Heating Blanket, Silicone Rubber, 120V, 2160W, 24"W x 36"L, w/ PSA

  • Mfr # SRL24361P

  • Zoro # G9578292


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-60 Degrees to 450 Degrees F
Length
36 in
Max. Temp.
450 Degrees F
Temp. Range (F)
-60 Degrees to 450 Degrees F
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRL24361P
Zoro #
G9578292
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
24 in
Overall Length
36 in
Thickness
3/16 in
Power Cord Length
4 ft
Overall Width
24 in

Details

Temp. Range
-60 Degrees to 450 Degrees F
Max. Temp.
450 Degrees F
Temp. Range (F)
-60 Degrees to 450 Degrees F
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Heating Device Type
Blanket
Voltage
120V
Temp. Range (C)
-51 Degrees to 232 Degrees
Standards
cCSAus, CE, CRUS, REACH, RoHS
Series
SRL
Amps
9 A
Item
Heating Blanket
Wattage
2,160 W
Color
Orange
Operating Temperature - Maximum
232 Degrees C
Compatible Product Type
Conveyors, Enclosures/Control Panels, Hoppers, Low Temperature Ovens, Presses, Silos, Storage Tanks, Tank Trucks, Vats
Includes Controller
No
Current
9 A
For Material
Metal
Includes Grounded Wire
Grounded
Power Density
2.5 W/sq in
Product Type
Heating Blanket
Exposure Temperature - Maximum
232 Degrees C
Exposure Temperature - Minimum
-51 Degrees C
Includes Adhesive Backing
Adhesive
Features
Chemical Resistant, Moisture Resistant, Radiation Resistant
Operating Temperature - Minimum
232 Degrees C
Controller Required
Controller Required

Description

Heating Blanket, SRL Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 2,160 W, Amps 9 A, Width 24 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.