Heating Blanket, Silicone Rubber, 120V, 270W, 6"W x 36"L, PSA, Plug

  • Mfr # SRP06361PADJB

  • Zoro # G5972364


original price: $290.99
6% off
new price: $272.99
/ea
Free Shipping & Returns

Key Features

Features
Chemical Resistant, Moisture Resistant
Width
6 in
Temp. Range (C)
10 Degrees to 71 Degrees
Max. Temp.
160 Degrees F
Wattage
270 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP06361PADJB
Zoro #
G5972364
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
36 in
Power Cord Length
6 ft
Thickness
3/16 in
Overall Length
36 in
Overall Width
6 in

Details

Features
Chemical Resistant, Moisture Resistant
Item
Heating Blanket
Temp. Range (C)
10 Degrees to 71 Degrees
Max. Temp.
160 Degrees F
Wattage
270 W
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Temp. Range
50 Degrees to 160 Degrees F
Accuracy
+/-15 Degrees F
Heating Device Type
Blanket
Series
SRP
Includes Controller
Yes
Voltage
120V
Amps
2.25 A
Controller
Included
Temp. Range (F)
50 Degrees to 160 Degrees F
Standards
cCSAus, CE, CRUS, REACH, RoHS
Product Type
Heating Blanket
Operating Temperature - Minimum
232 Degrees C
Compatible Product Type
Conveyors, Hoppers, Silos, Tanks, Vats, Vessels
Includes Grounded Wire
Grounded
Power Density
1.25 W/sq in
Controller Required
Controller Not Required
Color
Orange
Operating Temperature - Maximum
71 Degrees C
Current
2.25 A
Exposure Temperature - Minimum
-51 Degrees C
Exposure Temperature - Maximum
232 Degrees C
For Material
Plastic
Includes Adhesive Backing
Adhesive
Temperature Accuracy
+/-8.33 Degrees C

Description

Heating Blanket, SRP Series, Temp. Range (C) 10 Degrees to 71 Degrees , Temp. Range (F) 50 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F, Accuracy +/-15 Degrees F, Voltage 120V, Wattage 270 W, Amps 2.25 A, Width 6 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.