Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, PSA, Plug

  • Mfr # SRL12121PADJB

  • Zoro # G6013874


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Series
SRL
Accuracy
+/-15 Degrees F
Length
12 in
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Amps
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRL12121PADJB
Zoro #
G6013874
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Overall Length
12 in
Overall Width
12 in
Thickness
3/16 in
Power Cord Length
6 ft

Details

Series
SRL
Accuracy
+/-15 Degrees F
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Amps
3 A
Controller
Included
Wattage
360 W
Item
Heating Blanket
Includes Controller
Yes
Heating Device Type
Blanket
Voltage
120V
Temp. Range (C)
10 Degrees to 218 Degrees
Features
Chemical Resistant, Moisture Resistant
Temp. Range
50 Degrees to 450 Degrees F
Temp. Range (F)
50 Degrees to 425 Degrees F
Standards
cCSAus, CE, CRUS, REACH, RoHS
Max. Temp.
450 Degrees F
Includes Adhesive Backing
Adhesive
For Material
Metal
Current
3 A
Color
Orange
Temperature Accuracy
+/-8.33 Degrees C
Exposure Temperature - Minimum
-51 Degrees C
Exposure Temperature - Maximum
232 Degrees C
Includes Grounded Wire
Grounded
Compatible Product Type
Conveyors, Hoppers, Silos, Tanks, Vats, Vessels
Product Type
Heating Blanket
Controller Required
Controller Not Required
Operating Temperature - Minimum
232 Degrees C
Power Density
2.5 W/sq in
Operating Temperature - Maximum
218 Degrees C

Description

Heating Blanket, SRL Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 50 Degrees to 425 Degrees F, Max. Temp. 450 Degrees F, Accuracy +/-15 Degrees F, Voltage 120V, Wattage 360 W, Amps 3 A, Width 12 in, Length 12 in, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.