Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ Plug

  • Mfr # SRL12121ADJB

  • Zoro # G5941241


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
450 Degrees F
Series
SRL
Wattage
360 W
Temp. Range (C)
10 Degrees to 218 Degrees
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRL12121ADJB
Zoro #
G5941241
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
12 in
Overall Length
12 in
Thickness
3/16 in
Power Cord Length
6 ft
Overall Width
12 in

Details

Max. Temp.
450 Degrees F
Series
SRL
Wattage
360 W
Item
Heating Blanket
Temp. Range (C)
10 Degrees to 218 Degrees
Voltage
120V
Temp. Range (F)
50 Degrees to 425 Degrees F
Amps
3 A
Features
Chemical Resistant, Moisture Resistant
Temp. Range
50 Degrees to 450 Degrees F
Standards
cCSAus, CE, CRUS, REACH, RoHS
Heating Device Type
Blanket
Includes Controller
Yes
Accuracy
+/-15 Degrees F
Controller
Included
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
For Material
Metal
Includes Grounded Wire
Grounded
Current
3 A
Exposure Temperature - Minimum
-51 Degrees C
Operating Temperature - Maximum
218 Degrees C
Color
Orange
Product Type
Heating Blanket
Operating Temperature - Minimum
232 Degrees C
Exposure Temperature - Maximum
232 Degrees C
Temperature Accuracy
+/-8.33 Degrees C
Includes Adhesive Backing
No Backing
Power Density
2.5 W/sq in
Compatible Product Type
Conveyors, Hoppers, Silos, Tanks, Vats, Vessels
Controller Required
Controller Not Required

Description

Heating Blanket, SRL Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 50 Degrees to 425 Degrees F, Max. Temp. 450 Degrees F, Accuracy +/-15 Degrees F, Voltage 120V, Wattage 360 W, Amps 3 A, Width 12 in, Length 12 in, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.