Zoro Homepage

Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 24"L

  • Mfr # SRP12241

  • Zoro # G4789032


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
-60 Degrees to 450 Degrees F
Length
24 in
Features
Chemical Resistant, Moisture Resistant, Radiation Resistant
Standards
cCSAus, CE, CRUS, REACH, RoHS
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP12241
Zoro #
G4789032
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
3/16 in
Overall Width
12 in
Overall Length
24 in
Power Cord Length
4 ft

Details

Temp. Range (F)
-60 Degrees to 450 Degrees F
Features
Chemical Resistant, Moisture Resistant, Radiation Resistant
Standards
cCSAus, CE, CRUS, REACH, RoHS
Voltage
120V
Includes Controller
No
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Controller
Not Included
Temp. Range
(-) 60 - (+) 450 F
Item
Silicone Heating Blanket
Heating Device Type
Blanket
Amps
3 A
Wattage
360 W
Temp. Range (C)
-51 Degrees to 232 Degrees
Series
SRP
Max. Temp.
450 Degrees F
Operating Temperature - Minimum
232 Degrees C
Controller Required
Controller Required
Product Type
Heating Blanket
For Material
Plastic
Exposure Temperature - Minimum
-51 Degrees C
Includes Grounded Wire
Grounded
Power Density
1.25 W/sq in
Current
3 A
Operating Temperature - Maximum
232 Degrees C
Exposure Temperature - Maximum
232 Degrees C
Compatible Product Type
Conveyors, Enclosures/Control Panels, Hoppers, Low Temperature Ovens, Presses, Silos, Storage Tanks, Tank Trucks, Vats
Color
Orange
Includes Adhesive Backing
No Backing

Description

Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 360 W, Amps 3 A, Width 12 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.