Heating Blanket, Silicone Rubber, 120V, 405W, 18"W x 18"L, PSA, Plug

  • Mfr # SRP18181PADJB

  • Zoro # G5997537


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
50 Degrees to 160 Degrees F
Width
18 in
Series
SRP
Includes Controller
Yes
Wattage
405 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRP18181PADJB
Zoro #
G5997537
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
18 in
Overall Length
18 in
Overall Width
18 in
Power Cord Length
6 ft
Thickness
3/16 in

Details

Temp. Range
50 Degrees to 160 Degrees F
Series
SRP
Includes Controller
Yes
Wattage
405 W
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Max. Temp.
160 Degrees F
Standards
cCSAus, CE, CRUS, REACH, RoHS
Temp. Range (F)
50 Degrees to 160 Degrees F
Temp. Range (C)
10 Degrees to 71 Degrees
Item
Heating Blanket
Accuracy
+/-15 Degrees F
Amps
3.375 A
Voltage
120V
Heating Device Type
Blanket
Features
Chemical Resistant, Moisture Resistant
Controller
Included
Exposure Temperature - Maximum
232 Degrees C
Includes Adhesive Backing
Adhesive
Temperature Accuracy
+/-8.33 Degrees C
Includes Grounded Wire
Grounded
Compatible Product Type
Conveyors, Hoppers, Silos, Tanks, Vats, Vessels
Product Type
Heating Blanket
Operating Temperature - Minimum
232 Degrees C
Controller Required
Controller Not Required
Operating Temperature - Maximum
71 Degrees C
Color
Orange
For Material
Plastic
Exposure Temperature - Minimum
-51 Degrees C
Current
3.38 A
Power Density
1.25 W/sq in

Description

Heating Blanket, SRP Series, Temp. Range (C) 10 Degrees to 71 Degrees , Temp. Range (F) 50 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F, Accuracy +/-15 Degrees F, Voltage 120V, Wattage 405 W, Amps 3.375 A, Width 18 in, Length 18 in, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.