Heating Blanket, Silicone Rubber, 120V, 405W, 18"W x 18"L

  • Mfr # SRP18181

  • Zoro # G4789057


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Controller
Not Included
Temp. Range
(-) 60 - (+) 450 F
Wattage
405 W
Temp. Range (F)
-60 Degrees to 450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP18181
Zoro #
G4789057
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
18 in
Overall Width
18 in
Power Cord Length
4 ft
Thickness
3/16 in
Overall Length
18 in

Details

Controller
Not Included
Item
Silicone Heating Blanket
Temp. Range
(-) 60 - (+) 450 F
Wattage
405 W
Temp. Range (F)
-60 Degrees to 450 Degrees F
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Series
SRP
Features
Chemical Resistant, Moisture Resistant, Radiation Resistant
Amps
3.38 A
Standards
cCSAus, CE, CRUS, REACH, RoHS
Voltage
120V
Includes Controller
No
Max. Temp.
450 Degrees F
Temp. Range (C)
-51 Degrees to 232 Degrees
Heating Device Type
Blanket
Exposure Temperature - Maximum
232 Degrees C
Exposure Temperature - Minimum
-51 Degrees C
Power Density
1.25 W/sq in
For Material
Plastic
Compatible Product Type
Conveyors, Enclosures/Control Panels, Hoppers, Low Temperature Ovens, Presses, Silos, Storage Tanks, Tank Trucks, Vats
Includes Grounded Wire
Grounded
Includes Adhesive Backing
No Backing
Product Type
Heating Blanket
Operating Temperature - Minimum
232 Degrees C
Controller Required
Controller Required
Color
Orange
Operating Temperature - Maximum
232 Degrees C
Current
3.38 A

Description

Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 405 W, Amps 3.38 A, Width 18 in, Length 18 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.