Heating Blanket, Silicone Rubber, 120V, 540W, 6"W x 36"L, PSA, Plug

  • Mfr # SRL06361PADJB

  • Zoro # G5864293


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Voltage
120V
Heating Device Type
Blanket
Width
6 in
Amps
4.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRL06361PADJB
Zoro #
G5864293
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
36 in
Power Cord Length
6 ft
Overall Width
6 in
Overall Length
36 in
Thickness
3/16 in

Details

Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Voltage
120V
Heating Device Type
Blanket
Amps
4.5 A
Accuracy
+/-15 Degrees F
Controller
Included
Item
Heating Blanket
Max. Temp.
450 Degrees F
Temp. Range (C)
10 Degrees to 218 Degrees
Features
Chemical Resistant, Moisture Resistant
Standards
cCSAus, CE, CRUS, REACH, RoHS
Temp. Range (F)
50 Degrees to 425 Degrees F
Temp. Range
50 Degrees to 450 Degrees F
Wattage
540 W
Series
SRL
Includes Controller
Yes
Color
Orange
Product Type
Heating Blanket
Operating Temperature - Minimum
232 Degrees C
Temperature Accuracy
+/-8.33 Degrees C
Exposure Temperature - Minimum
-51 Degrees C
Controller Required
Controller Not Required
Power Density
2.5 W/sq in
Operating Temperature - Maximum
218 Degrees C
Includes Adhesive Backing
Adhesive
Compatible Product Type
Conveyors, Hoppers, Silos, Tanks, Vats, Vessels
Exposure Temperature - Maximum
232 Degrees C
Includes Grounded Wire
Grounded
For Material
Metal
Current
4.5 A

Description

Heating Blanket, SRL Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 50 Degrees to 425 Degrees F, Max. Temp. 450 Degrees F, Accuracy +/-15 Degrees F, Voltage 120V, Wattage 540 W, Amps 4.5 A, Width 6 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.