Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 18"L, PSA, Plug

  • Mfr # SRL18181PADJB

  • Zoro # G5987703


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Series
SRL
Controller
Included
Wattage
810 W
Features
Chemical Resistant, Moisture Resistant
Temp. Range (F)
50 Degrees to 425 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRL18181PADJB
Zoro #
G5987703
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
18 in
Overall Length
18 in
Power Cord Length
6 ft
Thickness
3/16 in
Overall Width
18 in

Details

Series
SRL
Controller
Included
Wattage
810 W
Item
Heating Blanket
Features
Chemical Resistant, Moisture Resistant
Temp. Range (F)
50 Degrees to 425 Degrees F
Heating Device Type
Blanket
Amps
6.75 A
Max. Temp.
450 Degrees F
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Temp. Range
50 Degrees to 450 Degrees F
Standards
cCSAus, CE, CRUS, REACH, RoHS
Includes Controller
Yes
Temp. Range (C)
10 Degrees to 218 Degrees
Accuracy
+/-15 Degrees F
Voltage
120V
Operating Temperature - Maximum
218 Degrees C
Controller Required
Controller Not Required
Exposure Temperature - Minimum
-51 Degrees C
For Material
Metal
Temperature Accuracy
+/-8.33 Degrees C
Compatible Product Type
Conveyors, Hoppers, Silos, Tanks, Vats, Vessels
Includes Adhesive Backing
Adhesive
Current
6.75 A
Product Type
Heating Blanket
Includes Grounded Wire
Grounded
Operating Temperature - Minimum
232 Degrees C
Power Density
2.5 W/sq in
Color
Orange
Exposure Temperature - Maximum
232 Degrees C

Description

Heating Blanket, SRL Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 50 Degrees to 425 Degrees F, Max. Temp. 450 Degrees F, Accuracy +/-15 Degrees F, Voltage 120V, Wattage 810 W, Amps 6.75 A, Width 18 in, Length 18 in, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.