Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 18"L, w/ Plug

  • Mfr # SRL18181ADJB

  • Zoro # G5926365


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-15 Degrees F
Temp. Range
50 Degrees to 450 Degrees F
Wattage
810 W
Includes Controller
Yes
Controller
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRL18181ADJB
Zoro #
G5926365
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
18 in
Overall Length
18 in
Overall Width
18 in
Thickness
3/16 in
Power Cord Length
6 ft

Details

Accuracy
+/-15 Degrees F
Temp. Range
50 Degrees to 450 Degrees F
Wattage
810 W
Includes Controller
Yes
Item
Heating Blanket
Controller
Included
Temp. Range (F)
50 Degrees to 425 Degrees F
Features
Chemical Resistant, Moisture Resistant
Temp. Range (C)
10 Degrees to 218 Degrees
Max. Temp.
450 Degrees F
Heating Device Type
Blanket
Voltage
120V
Amps
6.75 A
Series
SRL
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Standards
cCSAus, CE, CRUS, REACH, RoHS
Exposure Temperature - Minimum
-51 Degrees C
Temperature Accuracy
+/-8.33 Degrees C
Includes Grounded Wire
Grounded
Compatible Product Type
Conveyors, Hoppers, Silos, Tanks, Vats, Vessels
Operating Temperature - Maximum
218 Degrees C
Includes Adhesive Backing
No Backing
Operating Temperature - Minimum
232 Degrees C
Color
Orange
Current
6.75 A
For Material
Metal
Power Density
2.5 W/sq in
Exposure Temperature - Maximum
232 Degrees C
Controller Required
Controller Not Required
Product Type
Heating Blanket

Description

Heating Blanket, SRL Series, Temp. Range (C) 10 Degrees to 218 Degrees , Temp. Range (F) 50 Degrees to 425 Degrees F, Max. Temp. 450 Degrees F, Accuracy +/-15 Degrees F, Voltage 120V, Wattage 810 W, Amps 6.75 A, Width 18 in, Length 18 in, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.