Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Blanket, Silicone Rubber, 240V, 180W, 12"W x 12"L

  • Mfr # SRP12122

  • Zoro # G5909407


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
-51 Degrees to 232 Degrees
Max. Temp.
450 Degrees F
Controller
Not Included
Voltage
240V
Includes Controller
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP12122
Zoro #
G5909407
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
12 in
Power Cord Length
4 ft
Overall Width
12 in
Overall Length
12 in
Thickness
3/16 in

Details

Item
Heating Blanket
Temp. Range (C)
-51 Degrees to 232 Degrees
Max. Temp.
450 Degrees F
Controller
Not Included
Voltage
240V
Includes Controller
No
Amps
0.75 A
Wattage
180 W
Temp. Range (F)
-60 Degrees to 450 Degrees F
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Heating Device Type
Blanket
Features
Chemical Resistant, Moisture Resistant, Portable, Reusable
Series
SRP
Standards
cCSAus, CE, CRUS, REACH, RoHS
Compatible Product Type
Conveyors, Enclosures/Control Panels, Hoppers, Low Temperature Ovens, Presses, Silos, Storage Tanks, Tank Trucks, Vats
Current
0.75 A
Power Density
1.25 W/sq in
Operating Temperature - Minimum
232 Degrees C
Product Type
Heating Blanket
Color
Orange
Controller Required
Controller Required
Includes Adhesive Backing
No Backing
Exposure Temperature - Maximum
232 Degrees C
For Material
Plastic
Includes Grounded Wire
Grounded
Operating Temperature - Maximum
232 Degrees C
Exposure Temperature - Minimum
-51 Degrees C

Description

Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 180 W, Amps 0.75 A, Width 12 in, Length 12 in, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.