Zoro Homepage

Heating Blanket, Silicone Rubber, 240V, 270W, 6"W x 36"L

  • Mfr # SRP06362

  • Zoro # G5948397


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Standards
cCSAus, CE, CRUS, REACH, RoHS
Voltage
240V
Length
36 in
Temp. Range (F)
-60 Degrees to 450 Degrees F
Features
Chemical Resistant, Moisture Resistant, Portable, Reusable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP06362
Zoro #
G5948397
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
6 in
Overall Length
36 in
Thickness
3/16 in
Overall Width
6 in
Power Cord Length
4 ft

Details

Standards
cCSAus, CE, CRUS, REACH, RoHS
Voltage
240V
Temp. Range (F)
-60 Degrees to 450 Degrees F
Item
Heating Blanket
Features
Chemical Resistant, Moisture Resistant, Portable, Reusable
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Includes Controller
No
Series
SRP
Wattage
270 W
Controller
Not Included
Max. Temp.
450 Degrees F
Temp. Range (C)
-51 Degrees to 232 Degrees
Amps
1.125 A
Heating Device Type
Blanket
Exposure Temperature - Maximum
232 Degrees C
Includes Grounded Wire
Grounded
Color
Orange
Controller Required
Controller Required
Operating Temperature - Maximum
232 Degrees C
Power Density
1.25 W/sq in
Exposure Temperature - Minimum
-51 Degrees C
Operating Temperature - Minimum
232 Degrees C
Product Type
Heating Blanket
Includes Adhesive Backing
No Backing
Current
1.13 A
Compatible Product Type
Conveyors, Enclosures/Control Panels, Hoppers, Low Temperature Ovens, Presses, Silos, Storage Tanks, Tank Trucks, Vats
For Material
Plastic

Description

Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 270 W, Amps 1.125 A, Width 6 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.