Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 12"L, w/ PSA

  • Mfr # SRL12122P

  • Zoro # G9578256


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Wattage
360 W
Max. Temp.
450 Degrees F
Heating Device Type
Blanket
Includes Controller
No
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRL12122P
Zoro #
G9578256
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
12 in
Power Cord Length
4 ft
Thickness
3/16 in
Overall Width
12 in
Overall Length
12 in

Details

Item
Heating Blanket
Wattage
360 W
Max. Temp.
450 Degrees F
Heating Device Type
Blanket
Includes Controller
No
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Voltage
240V
Temp. Range (C)
-51 Degrees to 232 Degrees
Amps
1.5 A
Temp. Range
-60 Degrees to 450 Degrees F
Temp. Range (F)
-60 Degrees to 450 Degrees F
Standards
cCSAus, CE, CRUS, REACH, RoHS
Series
SRL
Compatible Product Type
Conveyors, Enclosures/Control Panels, Hoppers, Low Temperature Ovens, Presses, Silos, Storage Tanks, Tank Trucks, Vats
Product Type
Heating Blanket
Features
Chemical Resistant, Moisture Resistant, Radiation Resistant
Controller Required
Controller Required
Includes Grounded Wire
Grounded
For Material
Metal
Current
1.5 A
Operating Temperature - Maximum
232 Degrees C
Color
Orange
Includes Adhesive Backing
Adhesive
Power Density
2.5 W/sq in
Exposure Temperature - Minimum
-51 Degrees C
Operating Temperature - Minimum
232 Degrees C
Exposure Temperature - Maximum
232 Degrees C

Description

Heating Blanket, SRL Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 360 W, Amps 1.5 A, Width 12 in, Length 12 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.