Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 24"L, w/ PSA

  • Mfr # SRP12242P

  • Zoro # G9578046


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
-51 Degrees to 232 Degrees
Heating Device Type
Blanket
Temp. Range (F)
-60 Degrees to 450 Degrees F
Wattage
360 W
Max. Temp.
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP12242P
Zoro #
G9578046
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
3/16 in
Overall Width
12 in
Overall Length
24 in
Power Cord Length
4 ft

Details

Temp. Range (C)
-51 Degrees to 232 Degrees
Item
Heating Blanket
Heating Device Type
Blanket
Temp. Range (F)
-60 Degrees to 450 Degrees F
Wattage
360 W
Max. Temp.
450 Degrees F
Amps
1.5 A
Series
SRP
Voltage
240V
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Standards
cCSAus, CE, CRUS, REACH, RoHS
Includes Controller
No
Temp. Range
-60 Degrees to 450 Degrees F
Current
1.5 A
Exposure Temperature - Minimum
-51 Degrees C
Controller Required
Controller Required
Operating Temperature - Minimum
232 Degrees C
Features
Chemical Resistant, Moisture Resistant, Radiation Resistant
Power Density
1.25 W/sq in
Product Type
Heating Blanket
Color
Orange
For Material
Plastic
Operating Temperature - Maximum
232 Degrees C
Includes Grounded Wire
Grounded
Exposure Temperature - Maximum
232 Degrees C
Includes Adhesive Backing
Adhesive
Compatible Product Type
Conveyors, Enclosures/Control Panels, Hoppers, Low Temperature Ovens, Presses, Silos, Storage Tanks, Tank Trucks, Vats

Description

Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 360 W, Amps 1.5 A, Width 12 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.