Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Blanket, Silicone Rubber, 240V, 720W, 12"W x 24"L

  • Mfr # SRL12242

  • Zoro # G5885896


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
-51 Degrees to 232 Degrees
Controller
Not Included
Temp. Range (F)
-60 Degrees to 450 Degrees F
Series
SRL
Includes Controller
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRL12242
Zoro #
G5885896
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
3/16 in
Overall Width
12 in
Power Cord Length
4 ft
Overall Length
24 in

Details

Temp. Range (C)
-51 Degrees to 232 Degrees
Controller
Not Included
Temp. Range (F)
-60 Degrees to 450 Degrees F
Series
SRL
Item
Heating Blanket
Includes Controller
No
Features
Chemical Resistant, Moisture Resistant, Portable, Reusable
Standards
cCSAus, CE, CRUS, REACH, RoHS
Max. Temp.
450 Degrees F
Amps
3 A
Heating Device Type
Blanket
Wattage
720 W
Voltage
240V
Heating Device Outer Material
Fiberglass-Reinforced Silicone Rubber
Controller Required
Controller Required
Compatible Product Type
Conveyors, Enclosures/Control Panels, Hoppers, Low Temperature Ovens, Presses, Silos, Storage Tanks, Tank Trucks, Vats
Operating Temperature - Maximum
232 Degrees C
Color
Orange
Exposure Temperature - Minimum
-51 Degrees C
For Material
Metal
Current
3 A
Includes Adhesive Backing
No Backing
Exposure Temperature - Maximum
232 Degrees C
Product Type
Heating Blanket
Includes Grounded Wire
Grounded
Power Density
2.5 W/sq in
Operating Temperature - Minimum
232 Degrees C

Description

Heating Blanket, SRL Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 720 W, Amps 3 A, Width 12 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Portable, Reusable, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.