Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Cord, 120VAC, 12 ft. L, 1.2 A

  • Mfr # FFSL81-12

  • Zoro # G9578441


product price: $64.69
/ea

Key Features

Heater Voltage
120VAC
Width
0.5 in
Series
Self Regulating Cable
Amps
1.2 A
Wattage
144 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFSL81-12
Zoro #
G9578441
UPC #
-
Country of Origin
China

Dimensions

Cable Length
12 ft.
Width
0.5 in
Length
12 ft
Overall Width
1/2 in
Thickness
1/4 in
Overall Length
12 ft
Power Cord Length
6 ft

Details

Item
Heating Cord
Heater Voltage
120VAC
Series
Self Regulating Cable
Amps
1.2 A
Wattage
144 W
Max. Temp.
150 Degrees F
Voltage
120V
Temp. Range
-40 Degrees to 150 Degrees F
Standards
cETLus
Heating Device Type
Cord
Temp. Range (F)
-40 Degrees to 150 Degrees F
Temp. Range (C)
10 Degrees to 65 Degrees
Current
1.2 A
Exposure Temperature - Maximum
65 Degrees C
Compatible Product Type
Metal and Plastic Pipes, Valve Assemblies
Color
Black
Power Density
1.5 W/sq in
Product Type
Heating Cord
Controller Required
Controller Not Required
Operating Temperature - Minimum
65 Degrees C
Heating Device Outer Material
Thermoplastic Elastomer
For Material
Metal/Plastic
Includes Controller
No
Operating Temperature - Maximum
65 Degrees C
Exposure Temperature - Minimum
-40 Degrees C
Bus Wire Gauge
16 AWG
Includes Adhesive Backing
No Backing
Includes Grounded Wire
Grounded

Description

Heating Cord, Self Regulating Cable Series, Temp. Range (C) 10 Degrees to 65 Degrees , Temp. Range (F) -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120V, Wattage 144 W, Amps 1.2 A, Width 0.5 in, Length 12 ft, Features Not Applicable, Includes Controller No, Standards cETLus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.