Heating Cord, 120VAC, 125/135W, 6 ft., Max. Temp. 900 Degrees F (482 Degrees C)

  • Mfr # HTC451002

  • Zoro # G4788174


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Amps
1.04 A
Voltage
120V
Width
0.1875 in
Temp. Range
Controller Dependent
Max. Temp.
900 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTC451002
Zoro #
G4788174
UPC #
-
Country of Origin
United States

Dimensions

Width
0.1875 in
Length
6 ft
Overall Width
1/4 in
Overall Length
6 ft
Power Cord Length
6 ft
Thickness
3/16 in

Details

Amps
1.04 A
Voltage
120V
Temp. Range
Controller Dependent
Max. Temp.
900 Degrees F
Heating Device Type
Cord
Wattage
125 W
Includes Controller
No
Item
Heating Cord
Series
HTC
Controller
Not Included
Heating Device Outer Material
Fiberglass
Temp. Range (C)
0 Degrees to 482 Degrees
Standards
REACH, RoHS
Temp. Range (F)
Up to 900 Degrees F
Exposure Temperature - Minimum
-51 Degrees C
Includes Grounded Wire
Ungrounded
Compatible Product Type
Small Tubes, Vessels
Current
1.04 A
Operating Temperature - Maximum
482 Degrees C
Operating Temperature - Minimum
232 Degrees C
Power Density
1.75 W/sq in
For Material
Metal/Plastic
Includes Adhesive Backing
No Backing
Controller Required
Controller Required
Exposure Temperature - Maximum
500 Degrees C
Color
Tan
Product Type
Heating Cord

Description

Heating Cord, HTC Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 120V, Wattage 125 W, Amps 1.04 A, Width 0.1875 in, Length 6 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.