Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Cord, 120VAC, 18 ft. L, 1.8 A

  • Mfr # FFSL81-18

  • Zoro # G9578432


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120VAC
Wattage
216 W
Standards
cETLus
Heating Device Type
Cord
Temp. Range
-40 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFSL81-18
Zoro #
G9578432
UPC #
-
Country of Origin
China

Dimensions

Cable Length
18 ft.
Length
18 ft
Width
0.5 in
Overall Length
18 ft
Power Cord Length
6 ft
Overall Width
1/2 in
Thickness
1/4 in

Details

Item
Heating Cord
Heater Voltage
120VAC
Wattage
216 W
Standards
cETLus
Heating Device Type
Cord
Temp. Range
-40 Degrees to 150 Degrees F
Series
Self Regulating Cable
Max. Temp.
150 Degrees F
Temp. Range (F)
-40 Degrees to 150 Degrees F
Temp. Range (C)
10 Degrees to 65 Degrees
Amps
1.8 A
Voltage
120V
Compatible Product Type
Metal and Plastic Pipes, Valve Assemblies
Exposure Temperature - Minimum
-40 Degrees C
Bus Wire Gauge
16 AWG
Operating Temperature - Minimum
65 Degrees C
Includes Grounded Wire
Grounded
Operating Temperature - Maximum
65 Degrees C
Power Density
1.5 W/sq in
For Material
Metal/Plastic
Exposure Temperature - Maximum
65 Degrees C
Product Type
Heating Cord
Includes Adhesive Backing
No Backing
Current
1.8 A
Heating Device Outer Material
Thermoplastic Elastomer
Color
Black
Controller Required
Controller Not Required
Includes Controller
No

Description

Heating Cord, Self Regulating Cable Series, Temp. Range (C) 10 Degrees to 65 Degrees , Temp. Range (F) -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120V, Wattage 216 W, Amps 1.8 A, Width 0.5 in, Length 18 ft, Features Not Applicable, Includes Controller No, Standards cETLus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.