Heating Cord, 120VAC, 260W, 12 ft., Max. Temp. 900 Degrees F (482 Degrees C)

  • Mfr # HTC451003

  • Zoro # G4788262


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Width
0.1875 in
Temp. Range (F)
Up to 900 Degrees F
Standards
REACH, RoHS
Heating Device Type
Cord
Includes Controller
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTC451003
Zoro #
G4788262
UPC #
-
Country of Origin
United States

Dimensions

Width
0.1875 in
Length
12 ft
Power Cord Length
12 ft
Overall Length
12 ft
Overall Width
1/4 in
Thickness
3/16 in

Details

Temp. Range (F)
Up to 900 Degrees F
Standards
REACH, RoHS
Heating Device Type
Cord
Item
Heating Cord
Includes Controller
No
Voltage
120V
Temp. Range
Controller Dependent
Controller
Not Included
Heating Device Outer Material
Fiberglass
Wattage
260 W
Max. Temp.
900 Degrees F
Temp. Range (C)
0 Degrees to 482 Degrees
Amps
2.17 A
Series
HTC
Current
2.17 A
Operating Temperature - Minimum
232 Degrees C
For Material
Metal/Plastic
Operating Temperature - Maximum
482 Degrees C
Controller Required
Controller Required
Exposure Temperature - Maximum
500 Degrees C
Product Type
Heating Cord
Power Density
1.75 W/sq in
Includes Adhesive Backing
No Backing
Compatible Product Type
Small Tubes, Vessels
Color
Tan
Includes Grounded Wire
Ungrounded
Exposure Temperature - Minimum
-51 Degrees C

Description

Heating Cord, HTC Series, Temp. Range (C) 0 Degrees to 482 Degrees , Temp. Range (F) Up to 900 Degrees F, Max. Temp. 900 Degrees F, Voltage 120V, Wattage 260 W, Amps 2.17 A, Width 0.1875 in, Length 12 ft, Features Not Applicable, Includes Controller No, Standards REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.