Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Cord, 120VAC, 6 ft. L, 0.6 A

  • Mfr # FFSL81-6

  • Zoro # G9578457


product price: $54.59
/ea

Key Features

Heater Voltage
120VAC
Series
Self Regulating Cable
Max. Temp.
150 Degrees F
Voltage
120V
Temp. Range (C)
10 Degrees to 65 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFSL81-6
Zoro #
G9578457
UPC #
-
Country of Origin
China

Dimensions

Cable Length
6 ft.
Length
6 ft
Width
0.5 in
Power Cord Length
6 ft
Overall Length
6 ft
Overall Width
1/2 in
Thickness
1/4 in

Details

Item
Heating Cord
Heater Voltage
120VAC
Series
Self Regulating Cable
Max. Temp.
150 Degrees F
Voltage
120V
Temp. Range (C)
10 Degrees to 65 Degrees
Temp. Range
-40 Degrees to 150 Degrees F
Heating Device Type
Cord
Standards
cETLus
Wattage
72 W
Temp. Range (F)
-40 Degrees to 150 Degrees F
Amps
0.6 A
Controller Required
Controller Not Required
Product Type
Heating Cord
Color
Black
Exposure Temperature - Minimum
-40 Degrees C
Heating Device Outer Material
Thermoplastic Elastomer
Exposure Temperature - Maximum
65 Degrees C
Current
0.6 A
Bus Wire Gauge
16 AWG
For Material
Metal/Plastic
Operating Temperature - Maximum
65 Degrees C
Compatible Product Type
Metal and Plastic Pipes, Valve Assemblies
Includes Grounded Wire
Grounded
Includes Adhesive Backing
No Backing
Operating Temperature - Minimum
65 Degrees C
Includes Controller
No
Power Density
1.5 W/sq in

Description

Heating Cord, Self Regulating Cable Series, Temp. Range (C) 10 Degrees to 65 Degrees , Temp. Range (F) -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120V, Wattage 72 W, Amps 0.6 A, Width 0.5 in, Length 6 ft, Features Not Applicable, Includes Controller No, Standards cETLus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.