Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Cord, 120VAC, 75 ft. L, 7.5 A

  • Mfr # FFSL81-75

  • Zoro # G9578405


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120VAC
Voltage
120V
Wattage
900 W
Max. Temp.
150 Degrees F
Temp. Range (C)
10 Degrees to 65 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFSL81-75
Zoro #
G9578405
UPC #
-
Country of Origin
China

Dimensions

Cable Length
75 ft.
Length
75 ft
Width
0.5 in
Overall Width
1/2 in
Power Cord Length
6 ft
Overall Length
75 ft
Thickness
1/4 in

Details

Item
Heating Cord
Heater Voltage
120VAC
Voltage
120V
Wattage
900 W
Max. Temp.
150 Degrees F
Temp. Range (C)
10 Degrees to 65 Degrees
Heating Device Type
Cord
Series
Self Regulating Cable
Temp. Range
-40 Degrees to 150 Degrees F
Amps
7.5 A
Temp. Range (F)
-40 Degrees to 150 Degrees F
Standards
cETLus
Includes Adhesive Backing
No Backing
Current
7.5 A
Bus Wire Gauge
16 AWG
For Material
Metal/Plastic
Operating Temperature - Maximum
65 Degrees C
Includes Grounded Wire
Grounded
Compatible Product Type
Metal and Plastic Pipes, Valve Assemblies
Heating Device Outer Material
Thermoplastic Elastomer
Color
Black
Exposure Temperature - Maximum
65 Degrees C
Controller Required
Controller Not Required
Operating Temperature - Minimum
65 Degrees C
Product Type
Heating Cord
Includes Controller
No
Exposure Temperature - Minimum
-40 Degrees C
Power Density
1.5 W/sq in

Description

Heating Cord, Self Regulating Cable Series, Temp. Range (C) 10 Degrees to 65 Degrees , Temp. Range (F) -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120V, Wattage 900 W, Amps 7.5 A, Width 0.5 in, Length 75 ft, Features Not Applicable, Includes Controller No, Standards cETLus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.