Heating Mantle, Lower Hemisphere, 120VAC, 1300W, 12000mL, Temps up to 842 Degrees F

  • Mfr # HM12000-HS1

  • Zoro # G4787352


product price:  $780.99
/ea
Free Shipping & Returns

Key Features

Capacity
12 L
Voltage
120 V AC
Includes
3 in Lead Wire with NEMA L1-15R Connector, 4 ft Power Cord
Max. Temp.
850 Degrees F
Wattage
1300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM12000-HS1
Zoro #
G4787352
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
4 ft

Details

Item
Heating Mantle
Capacity
12 L
Voltage
120 V AC
Includes
3 in Lead Wire with NEMA L1-15R Connector, 4 ft Power Cord
Max. Temp.
850 Degrees F
Wattage
1300
For Use With
TTD999-K120+TAKN10-DA
Includes Controller
Controller Not Included
Mantle Style
Lower Hemispherical
Compatible Product Type
Temperature Controller, Thermocouple Sensor
Temperature - Maximum
450 Degrees C
Requires Controller
Controller Not Required
Plug Type
NEMA 1-15P
IP Rating
IP20
Wattage - Maximum
1,300 W
Mantle Material
Fiberglass Cloth

Description

Heating Mantle, Max. Temp. 850 Degrees F, Voltage 120, Wattage 1300, For Use With Mfr. No. TTD999-K120+TAKN10-DA, Includes 3 In. Lead Wire with NEMA L1-15R Connector and a 4 ft. Power Adapter Cord With NEMA 1-15 Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.