Heating Mantle, Lower Hemisphere, 120VAC, 600W, 5000mL, Temps up to 842 Degrees F

  • Mfr # HM5000-HS1

  • Zoro # G4787343


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Capacity
5 L
Voltage
120 V AC
Includes
3 in Lead Wire with NEMA L1-15R Connector, 4 ft Power Cord
Max. Temp.
850 Degrees F
Wattage
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM5000-HS1
Zoro #
G4787343
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
4 ft

Details

Item
Heating Mantle
Capacity
5 L
Voltage
120 V AC
Includes
3 in Lead Wire with NEMA L1-15R Connector, 4 ft Power Cord
Max. Temp.
850 Degrees F
Wattage
600
For Use With
SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A
Includes Controller
Controller Not Included
Plug Type
NEMA 1-15P
IP Rating
IP20
Requires Controller
Controller Not Required
Mantle Material
Fiberglass Cloth
Mantle Style
Lower Hemispherical
Wattage - Maximum
600 W
Compatible Product Type
Temperature Controller
Temperature - Maximum
450 Degrees C

Description

Heating Mantle, Max. Temp. 850 Degrees F, Voltage 120, Wattage 600, For Use With Mfr. No. SDC120JF-A, SDC120JC-A, SDC120KC-A, SDC120KF-A, Includes 3 In. Lead Wire with NEMA L1-15R Connector and a 4 ft. Power Adapter Cord With NEMA 1-15 Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.