Heating Mantle, Lower Hemisphere, 240VAC, 100W, 200mL, Temps up to 842 Degrees F

  • Mfr # HM0200-HS2

  • Zoro # G5964752


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Capacity
200 mL
Voltage
240 V AC
Includes
3 in Lead Wire
Max. Temp.
900 Degrees F
Wattage
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0200-HS2
Zoro #
G5964752
UPC #
-
Country of Origin
United States

Dimensions

Width
5.125" DIA
Length
2.5625"

Details

Item
Heating Mantle
Capacity
200 mL
Voltage
240 V AC
Includes
3 in Lead Wire
Max. Temp.
900 Degrees F
Wattage
100
Features
3" leads
Controller
Not Included
Standards
CSA, CE, RoHS
Amps
0.41
Includes Controller
Controller Not Included
IP Rating
IP20
Wattage - Maximum
100 W
Temperature - Maximum
450 Degrees C
Requires Controller
Controller Not Required
Mantle Material
Fiberglass Cloth
Mantle Style
Lower Hemispherical

Description

Heating Mantle,0.41A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.