Heating Mantle, Lower Hemisphere, 240VAC, 1300W, 12000mL, Temps up to 842 Degrees F
Mfr # HM12000-HS2
Zoro # G5941896
product price:Â $709.99
/ea
Free Shipping & Returns
Key Features
Capacity
12 L
Voltage
240 V AC
Includes
3 in Lead Wire
Max. Temp.
900 Degrees F
Wattage
1300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HM12000-HS2
Zoro #
G5941896
UPC #
-
Country of Origin
United States
Dimensions
Width
13.625" DIA
Length
6.8125"
Details
Item
Heating Mantle
Capacity
12 L
Voltage
240 V AC
Includes
3 in Lead Wire
Max. Temp.
900 Degrees F
Wattage
1300
Features
3" leads
Standards
CSA, CE, RoHS
Controller
Not Included
Amps
5.41
Includes Controller
Controller Not Included
Mantle Material
Fiberglass Cloth
Temperature - Maximum
450 Degrees C
IP Rating
IP20
Mantle Style
Lower Hemispherical
Requires Controller
Controller Not Required
Wattage - Maximum
1,300 W
Description
Heating Mantle,5.41A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.