Heating Mantle, Lower Hemisphere, 240VAC, 180W, 250mL, Temps up to 842 Degrees F

  • Mfr # HM0250-HS2

  • Zoro # G5889651


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Capacity
250 mL
Voltage
240 V AC
Includes
3 in Lead Wire
Max. Temp.
900 Degrees F
Wattage
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM0250-HS2
Zoro #
G5889651
UPC #
-
Country of Origin
United States

Dimensions

Width
5.375" DIA
Length
2.6875"

Details

Item
Heating Mantle
Capacity
250 mL
Voltage
240 V AC
Includes
3 in Lead Wire
Max. Temp.
900 Degrees F
Wattage
180
Features
3" leads
Amps
0.75
Controller
Not Included
Standards
CSA, CE, RoHS
Includes Controller
Controller Not Included
Requires Controller
Controller Not Required
Mantle Style
Lower Hemispherical
Mantle Material
Fiberglass Cloth
IP Rating
IP20
Temperature - Maximum
450 Degrees C
Wattage - Maximum
180 W

Description

Heating Mantle,0.75A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.