Heating Mantle, Lower Hemisphere, 240VAC, 60W, 50mL, Temps up to 842 Degrees F

  • Mfr # HM0050-HS2

  • Zoro # G5912715


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Capacity
50 mL
Voltage
240 V AC
Includes
3 in Lead Wire
Max. Temp.
900 Degrees F
Wattage
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0050-HS2
Zoro #
G5912715
UPC #
-
Country of Origin
United States

Dimensions

Length
2"
Width
4" DIA

Details

Item
Heating Mantle
Capacity
50 mL
Voltage
240 V AC
Includes
3 in Lead Wire
Max. Temp.
900 Degrees F
Wattage
60
Features
3" leads
Amps
0.25
Controller
Not Included
Standards
CSA, CE, RoHS
Includes Controller
Controller Not Included
IP Rating
IP20
Mantle Material
Fiberglass Cloth
Requires Controller
Controller Not Required
Wattage - Maximum
60 W
Temperature - Maximum
450 Degrees C
Mantle Style
Lower Hemispherical

Description

Heating Mantle,0.25A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.