Heating Mantle, Lower Hemisphere, 240VAC, 80W, 125mL, Temps up to 842 Degrees F

  • Mfr # HM0125-HS2

  • Zoro # G6031453


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Capacity
125 mL
Voltage
240 V AC
Includes
3 in Lead Wire
Max. Temp.
900 Degrees F
Wattage
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM0125-HS2
Zoro #
G6031453
UPC #
-
Country of Origin
United States

Dimensions

Length
2.375"
Width
4.75" DIA

Details

Item
Heating Mantle
Capacity
125 mL
Voltage
240 V AC
Includes
3 in Lead Wire
Max. Temp.
900 Degrees F
Wattage
80
Features
3" leads
Controller
Not Included
Amps
0.33
Standards
CSA, CE, RoHS
Includes Controller
Controller Not Included
Mantle Style
Lower Hemispherical
Temperature - Maximum
450 Degrees C
Wattage - Maximum
80 W
Mantle Material
Fiberglass Cloth
Requires Controller
Controller Not Required
IP Rating
IP20

Description

Heating Mantle,0.33A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.