Zoro Homepage

Heating Mantle, Metal-Housed, 120V, 1090W, 6000mL, Built-In Controller

  • Mfr # HM6000MC1

  • Zoro # G0357198


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Capacity
6 L
Voltage
120 V AC
Max. Temp.
842 Degrees F
Wattage
1000
For Use With
6000 mL Round Flasks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM6000MC1
Zoro #
G0357198
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
5 ft

Details

Item
Heating Mantle
Capacity
6 L
Voltage
120 V AC
Max. Temp.
842 Degrees F
Wattage
1000
For Use With
6000 mL Round Flasks
Housing Material
Metal
Includes Controller
Controller Included
Mantle Style
Lower Hemispherical
Compatible Product Type
Round Bottom Flask Heater
Plug Type
NEMA 5-15
Mantle Material
Plastic
Requires Controller
Controller Required
IP Rating
IP20
Wattage - Maximum
1,090 W
Temperature - Maximum
450 Degrees C

Description

Heating Mantle, Max. Temp. 842 Degrees F, Voltage 120, Wattage 1000, For Use With 6000mL Round Flasks, Includes Power Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.