Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heating Mantle, Metal-Housed, 120V, 60W, 50mL

  • Mfr # HM0050MH1

  • Zoro # G0356802


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Capacity
50 mL
Voltage
120 V AC
Max. Temp.
842 Degrees F
Wattage
55
For Use With
50 mL Round Flasks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM0050MH1
Zoro #
G0356802
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
5 ft

Details

Item
Heating Mantle
Capacity
50 mL
Voltage
120 V AC
Max. Temp.
842 Degrees F
Wattage
55
For Use With
50 mL Round Flasks
Housing Material
Metal
Includes Controller
Controller Not Included
Compatible Product Type
Round Bottom Flask Heater
Requires Controller
Controller Required
Plug Type
NEMA 5-15
Wattage - Maximum
60 W
IP Rating
IP20
Mantle Style
Lower Hemispherical
Temperature - Maximum
450 Degrees C
Mantle Material
Plastic

Description

Heating Mantle, Max. Temp. 842 Degrees F, Voltage 120, Wattage 55, For Use With 50mL Round Flasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.